Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H197150LM4
Zoro # G7859311
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- For Use With Multi-Gas Monitors
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Product Information
- Brand Norco
- MFR # H197150LM4
- Zoro # G7859311
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Size | 34 L |
Cylinder Diameter | 3 in |
Details
Gas Name | Carbon Monoxide, Methane, Oxygen |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 34 L |
Max. Pressure | 500 psi |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (50% LEL), Oxygen 12% |
Calibration Certificate | NIST |
Background Gas | Nitrogen |
Industry Type | Healthcare |
Accuracy | +/-2% |
Cylinder Material | Steel |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Container Type | Cylinder |
Product Type | Calibration Gas |
Outlet Connection Type | 600 |
Operating Pressure - Maximum | 500 psi |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL), Oxygen 12 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Photochromatic Anti-Fog, Scratch Resistant (11-25003-08)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Rigid Plastic, NOTICE Non-Hazardous Materials Only Sign, Landscape (OS-NS-P-1014-L-16236)
- DUNLOP Size 13 Men's Steel Rubber Boot, Gray (8798200)
- SCOTCH 3M Anti-Fog Safety Glasses Clear Lens Black/Green Frame 1 pc (47100H1-DC)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- MSA SAFETY Gas Regulator, 0.10 to 3.00Lpm (710288)
- INDUSTRIAL SCIENTIFIC Calibration Cup (17152455)
- Norco Gas Detection