Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H197150LM11
Zoro # G7934491
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- For Use With Multi-Gas Monitors
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Product Information
- Brand Norco
- MFR # H197150LM11
- Zoro # G7934491
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 34 L |
Max. Pressure | 500 psi |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Industry Type | Healthcare |
Gas Mixture | Carbon Monoxide 100 ppm, Methane (50% LEL), Oxygen 19% |
Accuracy | +/-2% |
Background Gas | Nitrogen |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Outlet Connection Type | 600 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL), Oxygen 19 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, Gray, For MSA Full Brim (10116628)
- NMC Electrical Switch Lockout (ES01)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20SG)
- GLARO Wet Umbrella Bag Sign, 11 in Height, 7 in Width (S117BK)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- Norco Calibration Equipment