Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H197129LM3
Zoro # G8708732
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- For Use With Multi-Gas Monitors
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Product Information
- Brand Norco
- MFR # H197129LM3
- Zoro # G8708732
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Carbon Monoxide, Methane, Oxygen |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 34 L |
Max. Pressure | 500 psi |
Calibration Certificate | NIST |
Cylinder Material | Steel |
Accuracy | +/-2% |
Gas Mixture | Carbon Monoxide 15%, Methane (29% LEL) 15%, Oxygen 15% |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Background Gas | Nitrogen |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | 600 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 15 Percent, Methane (29 Percent LEL) 15 Percent, Oxygen 15 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Gas Sign - Bilingual, ESD662AB (ESD662AB)
- LYLE Decal, Danger Do Not Operate, 5 x 3.5" (LCU4-0613-ND_5X3.5)
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-SMALL*)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- ALLEGRO INDUSTRIES Calibration Span Gas (9872-61)
- ZORO SELECT Gas Regulator, 1Lpm (418)
- Norco Gas Detection