Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H19712.5VN
Zoro # G8090494
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane
- For Use With Multi-Gas Monitors
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Product Information
- Brand Norco
- MFR # H19712.5VN
- Zoro # G8090494
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Methane |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 34 L |
Max. Pressure | 500 psi |
Accuracy | +/-2% |
Cylinder Material | Steel |
Gas Mixture | Methane (50% LEL) 2.5% |
Industry Type | Healthcare |
Calibration Certificate | NIST |
Background Gas | Air |
Gas Type | Methane |
Operating Pressure - Maximum | 500 psi |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Outlet Connection Type | 600 |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Gas Type Methane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- ACCUFORM Label, Flame, 2x2 In, Ctd Paper, 250 Roll (LZH611PS2)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XLT (101618-211 XL TLL)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- GASCO Gas Cylinder Regulator, 0.3 to 8.0Lpm (74-DAF)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- MSA SAFETY Gas Regulator, 0.10 to 3.00Lpm (710288)
- Norco Gas Detection