Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H19711.62VM1
Zoro # G8404803
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 34 L
- For Use With Multi-Gas Monitors
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Product Information
- Brand Norco
- MFR # H19711.62VM1
- Zoro # G8404803
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 34 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 500 psi |
Industry Type | Healthcare |
Background Gas | Nitrogen |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (50% LEL) 1.62%, Oxygen 18% |
Accuracy | +/-2% |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Outlet Connection Type | 600 |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 1.62 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCD8)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5770D)
- NORTHSIDE Size 8 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX080XXX)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Orange, Trekdry(R) (SFF-99-012)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- INDUSTRIAL SCIENTIFIC Calibration Kit, 103L (18102269)
- JUSTRITE Replacement Carbon Filter with 40 Tags (28191)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- Norco Gas Detection