Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 34L
Mfr # H126525LA
Zoro # G8080256
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Pentane
- For Use With Multi-Gas Monitors
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Product Information
- Brand Norco
- MFR # H126525LA
- Zoro # G8080256
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Item | Calibration Gas |
Gas Name | Pentane |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 34 L |
Max. Pressure | 500 psi |
Gas Mixture | Pentane (30% LEL) 0.63% |
Accuracy | +/-2% |
Background Gas | Air |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Industry Type | Healthcare |
Gas Type | Pentane |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
CGA Number | CGA 600 |
Outlet Connection Type | 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Pentane (30 Percent LEL) 0.63 Percent, Gas Type Pentane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- SALISBURY Elec.Glove Protector, 10, Yellow/Orange, PR (LPG4S/10)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, M (10017262)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- SENSIT Gas Regulator, 20psi (880-00032)
- GASCO Gas Cylinder Regulator, 1.0Lpm (70-1.0)
- SENSIT Calibration Cupule Assembly (880-00028)
- Norco Calibration Equipment