Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 17L
Mfr # P197850LA
Zoro # G8036752
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Propane
- Cylinder Capacity 17 L
- For Use With Multi-Gas Monitors
- Max. Pressure 500 psi
- Cylinder Dia. 3 in
Product Information
- Brand Norco
- MFR # P197850LA
- Zoro # G8036752
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Size | 17 L |
Cylinder Diameter | 3 in |
Details
Gas Name | Propane |
Item | Calibration Gas |
Cylinder Capacity | 17 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 500 psi |
Calibration Certificate | NIST |
Cylinder Material | Steel |
Accuracy | +/-2% |
Background Gas | Air |
Industry Type | Healthcare |
Gas Mixture | C3h8 50% LEL 1.1% |
Gas Type | Propane |
Container Type | Cylinder |
CGA Number | CGA 600 |
Outlet Connection Type | 600 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture C3h8 50 Percent LEL 1.1 Percent, Gas Type Propane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Rod Holder (38525MW)
- ROCKY 1st Med Carbon Fiber Toe Puncture-Resistant Public Service Boot, 12ME (FQ0911113)
- GVS-RPB RPB Safety Z-Link Maginfying Lens Holder (16-875)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112537)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- MSA SAFETY Calibration Gas, 100L, Oxygen (479857)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- Norco Calibration Equipment