Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 17L
Mfr # P19711.62VM1
Zoro # G8337865
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- For Use With Multi-Gas Monitors
- Cylinder Capacity 17 L
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Product Information
- Brand Norco
- MFR # P19711.62VM1
- Zoro # G8337865
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 10.75 in |
Connection Size | 600 |
Cylinder Diameter | 3 in |
Details
Gas Name | Carbon Monoxide, Methane, Oxygen |
Item | Calibration Gas |
For Use With | Multi-Gas Monitors |
Cylinder Capacity | 17 L |
Max. Pressure | 240 psi |
Gas Mixture | Carbon Monoxide 50 ppm, Methane (50% LEL) 1.62%, Oxygen 18% |
Cylinder Material | Steel |
Calibration Certificate | NIST |
Background Gas | Nitrogen |
Accuracy | +/-2% |
Industry Type | Healthcare |
Gas Type | Carbon Monoxide, Methane, Oxygen |
Container Type | Cylinder |
Outlet Connection Type | 600 |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 240 psi |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 10.75 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 1.62 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type 600
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-S)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- CONDOR Cut Resistant Gloves, PR (61JC35)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Delivery Entrance Contractors Sign With Symbol, Landscape (OS-NS-D-1824-L-10968)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18102509)
- MSA SAFETY Gas Regulator, 0.10 to 3.00Lpm (710288)
- ZORO SELECT Gas Regulator, 1Lpm (418)
- Norco Gas Detection