Shop All Calibration Equipment
Norco
Calibration Gas Cylinder, 103L
Mfr # J197129LM2
Zoro # G8261985
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 103 L
- For Use With Multi-Gas Monitors
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Product Information
- Brand Norco
- MFR # J197129LM2
- Zoro # G8261985
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Size | 103 L |
Cylinder Diameter | 3.25 in |
Details
Gas Name | Carbon Monoxide, Methane, Oxygen |
Item | Calibration Gas |
Cylinder Capacity | 103 L |
For Use With | Multi-Gas Monitors |
Max. Pressure | 1,000 psi |
Cylinder Material | Steel |
Accuracy | +/-2% |
Industry Type | Healthcare |
Calibration Certificate | NIST |
Background Gas | Nitrogen |
Gas Mixture | Carbon Monoxide 60 ppm, Methane (29% LEL), Oxygen 15% |
Gas Type | Methane |
Standards | OSHA 29 CFR 1910.94 |
Outlet Connection Type | C-10 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Reusability | Disposable |
Operating Pressure - Maximum | 1,000 psi |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Carbon Monoxide 60 ppm, Methane (29 Percent LEL), Oxygen 15 Percent, Gas Type Methane, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Standards OSHA 29 CFR 1910.94, Reusability Disposable
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 4'' x 36 yds. Yellow Tape Logic Solid Vinyl Safety Tape, 3PK (T94363PKY)
- SPEAKMAN Upper Eyewash Cover with Flip Caps (RPG05-0910-PC)
- PORTWEST Hi-Vis Cooling Vest, XL (CV02)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4LW-02-S)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- NORCO Calibration Gas Cylinder, 58L (Z106725PN)
- NORCO Calibration Gas Cylinder, 17L (P1049200PA)
- HONEYWELL Calibration Adapter, PK3 (M01-3011-003)
- ZORO SELECT Gas Regulator, 0.5Lpm (517)
- SENSIT Calibration Adapter Assembly (880-00044)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- Norco Gas Detection