Shop All Calibration Gas
Norco
Calibration Gas Cylinder, 103L
Mfr # J1962100PA
Zoro # G7529657
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ethylene
- Cylinder Capacity 103 L
- Gas Mixture Ethylene 100 ppm
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/4 in
Product Information
- Brand Norco
- MFR # J1962100PA
- Zoro # G7529657
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 13.67 in |
Connection Size | C-10 |
Cylinder Diameter | 3.25 in |
Details
Item | Calibration Gas |
Gas Name | Ethylene |
Cylinder Capacity | 103 L |
Gas Mixture | Ethylene 100 ppm |
Max. Pressure | 1,000 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Multi-Gas Monitors |
Gas Type | Ethylene |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psi |
Product Type | Calibration Gas |
Outlet Connection Type | C-10 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.25 in, Cylinder Height 13.67 in, For Use With Multi-Gas Monitors, Gas Mixture Ethylene 100 ppm, Gas Type Ethylene, Product Type Calibration Gas, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type C-10, Operating Pressure - Maximum 1,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro Industries 9901-09L Replacement Lens for Full Face Mask Supplied Air Respirator (9901-09L)
- BOUTON OPTICAL Reading/Working Glss, +1.5, Clear, Plycrbnt (250-27-0015)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (HM2021889004-GN-XL)
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- NORCO Calibration Gas Cylinder, 103L (J1002)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- Norco Gas Detection