Shop All Light Fixture Parts
Nora Lighting
Nora Lighting NUTP1-16LED42 24V 16 ft. LED Regular Tape Light Roll 4200K
Mfr # NUTP1-16LED42
Zoro # G104042767
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nora Lighting
- MFR # NUTP1-16LED42
- Zoro # G104042767
- UPC # 732180230983
- Country of Origin China
- Category Light Fixture Parts
Description
LED Tape Light bundle is a perfect solution for your LED linear lighting needs. This energy efficient and very low profile LED tape is great for use in many discreet locations. The flexible LED light is designed to cast no shadows and boasts a desirable seamless glow. Or durable, silicone encapsulated tape, is rated for Wet Location applications (end of roll power connection & driver are not wet location listed) and is IP65 rated. Available in a roll or kit.
Included with every Tape Light Roll: (1) 16' Roll, (15) Clear Acrylic clips, (2) Shrink Wrap Tubes, and (1) 9" Power Line Interconnector.
Mounting: Each Tape Light roll comes with pre-applied 3M adhesive tape and 15 acrylic clips.
Cuttable: Tape Light is cuttable every 4" or 6 LEDs, no soldering required.
Separable: Tape Light has separable connections every 12", no soldering required.
Driver: 7 different wattages are available to accommodate different run lengths.
Power: 24V DC Input / 1.5 Watts Per Foot.
Light Source: 18 LEDs per foot.
Operating Temperature: -25°C to 60°C (-13°F to 140°F).
Life Expectancy: 50,000 Hours.
Maximum Run Length: 64'.
Color Temperature: 4200 Kelvin (42).
Dimensions: 16'L x 7/16"W x 1/16"H.
Listing: Title 24 Compliant, cETLus Listed for Wet Location, IP65 Rated, California Energy Commission.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB)
- ILB GOLD Replacement For Philips, Pl-C26W/841/4P/Alto Led Replacement (PL-C26W/841/4P/ALTO LED REPLACEMENT)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Antique Bronze (P5675-20/30K)
- ILC Replacement for Philips Pl-t/4p 32w/835 replacement light bulb lamp (PL-T/4P 32W/835 PHILIPS)
- NORA LIGHTING Nora Lighting NLIC-401AT-1EL 4 in.;50W;LOW VOL;IC;AT;120V;EL (NLIC-401AT/1EL)
- NORA LIGHTING Nora Lighting NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum (NX-810-LEDGCA)
- NORA LIGHTING Nora Lighting NL-610W 6 in.;LV;STEPPED BAF.;ADJ;WHITE (NL-610W)
- NORA LIGHTING Nora Lighting NL-410P 4 in.;LV;STEPPED BAF.;WHITE;PHE (NL-410P)
- NORA LIGHTING Nora Lighting NSC-6500 6 in. Round Hole Cutter (NSC-6500)
- TRESCO LIGHTING Tresco T5 Led Linking Cord 6in White (LT5-LNK15-WH)
- ORE FURNITURE Ore Furniture K-4281JX Odysseus Baroque Jewelry Box ; 10.5 in. (K-4281JX)
- Nora Lighting Light Fixture Parts