Shop All Recessed Lighting Trims
Nora Lighting
6in Marquise II Trim, 2000lm, 3000K, Flood, Matte White NRM2-612L2030FMPW
Mfr # NRM2-612L2040FMPW
Zoro # G911834845
product price: $75.19
/ea
Sold in multiples of 4 for $300.76
Free Shipping & Returns
$300.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nora Lighting
- MFR # NRM2-612L2040FMPW
- Zoro # G911834845
- UPC # 732180398614
- Country of Origin China
- Category Recessed Lighting Trims
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, LED, Hi-Bay, 220W, 4000K, 30394L, 120V-277V, White (65/647)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- COLUMBIA LIGHTING Cable Mounting Kit, For Bay Luminaire (LHVQM5)
- AVEN Replc Lens for In-X, 5Diopter, Glass, 2.25x (26501-INX-RL5D)
- JUNO LIGHTING Recessed Trim, 6in, Black Baffle (24 BWH)
- ELCO LIGHTING 3 Die-Cast Louvered Bottom Trim" (EL2633B)
- ELCO LIGHTING 4 Smooth Reflector Trim" (EL4499B)
- ELCO LIGHTING 3 Die-Cast Adjustable Slot Aperture Trim" (EL2620W)
- THOMAS Recessed Color Not Specified (TRM30)
- GORGEOUSGLOW 6 in. Adjustable Gimbal Ring Trim, White (GO2594042)
- NICOR LIGHTING 6 in. Cone Baffle Trim, White (17548A)
- Nora Lighting Recessed Lighting Trims