Shop All Ball Screw Flanges & End Blocks
Nook
Screw, 12076
Mfr # 12076
Zoro # G508104580
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lead 0.166 in
- Number of Starts 1
- Thread Direction Right Hand
- Material Alloy Steel
- Pitch 0.166 in
Product Information
- Brand Nook
- MFR # 12076
- Zoro # G508104580
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Overall Length | 72 in |
Screw Diameter | 0.75 in |
Details
Item | Acme Screw |
Lead | 0.166 in |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Alloy Steel |
Pitch | 0.166 in |
Threads per Inch | 6 |
System of Measurement | Standard |
Lash | 0.008 in |
Backlash Clearance | 0.008 in |
ISO Form | 2C |
Thread Pitch | 0.166 in |
Travel per Revolution | 0.166 in |
Description
Acme Screw, Screw Diameter 0.75 in, Thread Direction Right Hand, Overall Length 72 in, Material Alloy Steel, Travel per Revolution 0.166 in, Thread Pitch 0.166 in, Number of Starts 1, Backlash Clearance 0.008 in, Threads per Inch 6, ISO Form 2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for TU11034 CISSEL BELT, A64 (A64)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 3048mm PL, T381 (D3048-8M-20)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Easy-Lock, PK 25 (CPH465-25K)
- GATES Micro-V Belts, 340J6 (340J6)
- NOOK Screw, 91076 (91076)
- NOOK Screw, 11105 (11105)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- NOOK Screw, 12105 (12105)
- NOOK Screw, 91105 (91105)
- NOOK Screw, 11076 (11076)
- EKLIND 5mm Ball Hex-L® Key (18610)
- Nook Ball Screw Flanges & End Blocks