Shop All Ball Screw Flanges & End Blocks
Nook
Screw, 11105
Mfr # 11105
Zoro # G308104605
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead 0.2 in
- Number of Starts 1
- Thread Direction Right Hand
- Material Alloy Steel
- Pitch 0.2 in
Product Information
- Brand Nook
- MFR # 11105
- Zoro # G308104605
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Overall Length | 36 in |
Screw Diameter | 1 in |
Details
Item | Acme Screw |
Lead | 0.2 in |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Alloy Steel |
Pitch | 0.2 in |
Threads per Inch | 5 |
Lash | 0.009 in |
Backlash Clearance | 0.009 in |
Thread Pitch | 0.2 in |
ISO Form | 2C |
Travel per Revolution | 0.2 in |
Description
Acme Screw, Screw Diameter 1 in, Thread Direction Right Hand, Overall Length 36 in, Material Alloy Steel, Travel per Revolution 0.2 in, Thread Pitch 0.2 in, Number of Starts 1, Backlash Clearance 0.009 in, Threads per Inch 5, ISO Form 2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- MARTINDALE ELECTRIC Brush Seater, 4-3/4X 3/8 in X 3/8 in, Grade Mh (BRSRX15MH)
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- NOOK Screw, 91105 (91105)
- NOOK Screw, 12105 (12105)
- NOOK Screw, Overall 72 in L, 1.5 in dia. (12155)
- NOOK Screw, 91076 (91076)
- NOOK Screw, 11076 (11076)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- Nook Ball Screw Flanges & End Blocks