Shop All Wheel Lug Nuts & Bolts
Nook
Acme Nut, Bronze, Overall 2.75 in dia.
Mfr # 80204
Zoro # G707967511
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Bronze
- Overall Length 3.47 in
- Torque 0.166 in-lb
- Turns per Inch 4
Product Information
- Brand Nook
- MFR # 80204
- Zoro # G707967511
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 3.47 in |
Overall Diameter | 2.75 in |
Screw Diameter | 2 in |
Mounting Thread Length | 0.88 in |
Details
System of Measurement | Inch |
Material | Bronze |
Item | Acme Nut |
Torque | 0.166 in-lb |
Turns per Inch | 4 |
Dynamic Load Capacity | 20,000 lbf |
Mounting Thread | 2.548-18 |
Static Load Capacity | 64,000 lbf |
Thread Direction | Left Hand |
Percent Efficiency | 24 % |
Torque per 1 lbf/kN | 0.166 in-lb |
For Screw Type | Acme |
Description
Acme Nut, Screw Diameter 2 in, Turns per Inch 4, Thread Direction Left Hand, Mounting Thread 2.548-18, Dynamic Load Capacity 20,000 lbf, Static Load Capacity 64,000 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.166 in-lb, For Screw Type Acme, Mounting Thread Length 0.88 in, Overall Diameter 2.75 in, Overall Length 3.47 in, Percent Efficiency 24 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD Gauge Set Spark Plug/Fee (164)
- GATES G-Force RedLine CVT Belts 29R4266 OEM 0823627 1 9/32" x 48 27/32" (29R4266)
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, Slight Yellow Tint (MSF1304003)
- ECCO Beacon, Clear, 4" H (6465C-MG)
- NOOK Acme Nut, Bronze, Overall 2.75 in dia. (20204)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (80105)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- NOOK Acme Nut, Bronze, Overall 1.13 in dia. (20076)
- NOOK Acme Nut, Bronze, Overall 1.5 in dia. (20105)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MCGARD WHEEL LOCK SET 14X1.5 NUT CONE SEAT (replaces 24214) (24215)
- Nook Wheel Lug Nuts & Bolts