Shop All Tool Hanging Racks & Rails
None
The ToolHANGER Tool Hanging System Add-on Hooks
Mfr # 5003
Zoro # G407052296
product price: $0.75
/pr
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Plastic
- Color Black
- Width 5
- Weight Capacity (Lb.) 0.2
- Length 8
Product Information
- Brand None
- MFR # 5003
- Zoro # G407052296
- UPC # 656811050033
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Width | 5 |
Length | 8 |
Height | 1 |
Details
Item | The ToolHANGER Tool Hanging System Add-on Hooks |
Material | Polypropylene Plastic |
Color | Black |
Weight Capacity (Lb.) | 0.2 |
Description
Use with the Tool Hanging System Kit Hook Hangers pkg of 3 are perfect for brooms, extension cords, pruners, rakes, shovels and more Rectangle Hooks pkg of 4 are great for hanging drive sockets, pliers and pruners Oval Hangers pkg of 5 safely store scissors, screwdrivers and other small tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 3/8DR 15/16 6PT (PO5230H)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- TJ DAVIES CO Coolant Through Retention Knob (PSC-471)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- TOOLHANGER Oval Hangers, Black, 5 lb. Capacity, PK5 (6005)
- GEARWRENCH Adjustable Plier Rack (83129)
- TOOLFLEX Red Hooks for 21.5" or 37", PK3 (P01H-2)
- HANSEN GLOBAL Quik-Pik SAE Fractional Wrench Rack, Red (5301)
- TOOLHANGER Box Hangers, Black, 5 lb. Capacity, PK2 (8002)
- 3M DBI-SALA Spray Can / Bottle Holster with Clip2Clip Coil Tether (1500092)
- None Tool Hanging Racks & Rails