Shop All Electrical Boxes
None
Electrical Box, 21 cu in, Square Box, Steel, Square
Mfr # 521511/23/4(8192)
Zoro # G310437388
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Square Box
- Material Steel
- Length 4 in
- Width 4 in
Product Information
- Brand None
- MFR # 521511/23/4(8192)
- Zoro # G310437388
- UPC # 785991164305
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Conduit Size | 3/4 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- ANCOR Orange 14AWG Tinned Copper Wire - 100' (104510)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- STEEL CITY Electrical Box, Square Box, Square (259B)
- ABB Electrical Box, 8 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B108R-UPC)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-3M)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (605)
- KILLARK Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-2M)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257H)
- None Electrical Boxes