Shop All Combination Wrench Sets
Non Stop Auto Tools
Ultrafine Reversible Ratcheting Combination Wrench Set, 12Pcs Metric 819 mm W Tray
Mfr # NS71000-12MT
Zoro # G907786837
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 12
- Height 2
- Overall Length 15.75
- Weight 3.9
Product Information
- Brand Non Stop Auto Tools
- MFR # NS71000-12MT
- Zoro # G907786837
- UPC # 886352710008
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Height | 2 |
Overall Length | 15.75 |
Width | 7.5 |
Details
SAE or Metric | Metric |
Number of Pieces | 12 |
Weight | 3.9 |
Item | Ratcheting Combination Wrench |
Description
Experience ultrafine reversible ratcheting combination wrenches from Non Stop Featuring 120tooth gear 019 mm and 90tooth gear 89 mm, the single pawl ultrafine gear delivers butter smooth ratcheting action with as little as just 3 degrees of swing arc The easyon easy off 12point drive box end has curved points to prevent bolt rounding and has a 15degree offset to give clearance for your knuckles while you work The open end features innovation highleverage Vcut and nonslip grooves They provide high leverage by giving maximum coverage to four sides of the bolt Strong and durable CRV forge steel construction Each wrench comes in a perfectly polished chrome finish 12piece ultrafine reversible ratcheting combination wrench set 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm in a highquality reinforced EVA tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- SUPERCRAFT Dead Blow Hammer, Steel, 36 oz Head Weight (3399.050)
- WHEELER-REX Pipe Fitting Reamer, 3 in, Schedule 40 (16300)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID13017)
- TITAN Combo Wrench Set, 22 pcs. (17322)
- V-8 TOOLS Service Wrench Set, 3/4" - 1-5/8", 15 pcs. (9215)
- VIM PRODUCTS VIM Tools 7-Piece Metric Combination Wrench Set (CW01M)
- TEKTON Combination Wrench Set with Rack, 11-Piece (1/4-3/4 in.) (WCB91103)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HASD)
- DYNAMIC Tools 36Pcs SAE & Metric Chrome Combo Wrench Set W/ Foam Tool Orgnzr (D096001-FT2T)
- KD TOOLS Mtrc Pttrn Cmbo Wrench Set, Roll, 22 pcs. (81916)
- Non Stop Auto Tools Wrenches