Shop All Decorative Light Bulbs
Noma Inliten
Noma Inliten V10006 7W Edison Style Replacement Bulb; Clear - 2 Pack
Mfr # 178751
Zoro # G203702814
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Noma Inliten
- MFR # 178751
- Zoro # G203702814
- UPC # 883624100062
- Country of Origin China
- Category Decorative Light Bulbs
Description
Features
- Type - Edison Style Replacement Bulb
- 2 Pack
- Power - 7W
- Color - Clear
- Dimension - 5.08 x 1.97 x 6.79 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- KILLARK Guard, Use With NVSLC Series (NV2GG-S)
- ILC Replacement for Advance 71a8493 (71A8493 ADVANCE)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91757)
- NOMA INLITEN Noma Inliten 11230-88 HW Multi C9 LED Transparent Replacement Bulb; 5 Pack (151349)
- NOMA INLITEN Noma Inliten 11227-88 C9 LED Replacement Bulb; Warm White; Pack - 5 (151301)
- NOMA INLITEN Noma Inliten 1081-88 Flicker Flame Bulb C7 (700658)
- NOMA INLITEN Noma Inliten V10002-88 C7 Bubble Lite Replacement Bulb; Pack - 2 (174966)
- NOMA INLITEN Noma Inliten 11220-88 Mini LED Replacement Bulb; 5 Pack (151296)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- INTENSE 300 watt J Type 118 mm 120 V Quartz Double Ended Lamp, White (IN2563175)
- Noma Inliten Decorative Light Bulbs