Shop All Holiday Lights
Noma Inliten
Noma Inliten 55130-88 HW 18 ft. Clear Rope Light Set
Mfr # 482185
Zoro # G603718583
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Noma Inliten
- MFR # 482185
- Zoro # G603718583
- Country of Origin China
- Category Holiday Lights
Description
Features
- Type - Holiday Wonderland Rope Light Set
- 216 Lights
- 13 mm. Diameter
- Clear Color PVC
- Connect Up To 200 ft.
- Includes 18 Mounting Clips With Screws & 18 Cable Ties
- Color - Clear
- Size - 18 ft.
- Dimension - 9 x 4 x 9.5 in.
- Item Weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W HX10.5 Incandescent - Clear - 1500 Hours - 175L - Candelabra Base - 120V - 2-Pack (S3744)
- LITE SOURCE Marco Table Lamp (LS-23344WHT)
- ILC Replacement for Osram Sylvania Dulux El20w/e27/220v replacement light bulb lamp (DULUX EL20W/E27/220V OSRAM SYLVANIA)
- LEDTRONICS LED RETROFIT KIT 5000K 320W 100-277V-AC LIGHTING PARTS AND ACCESSORY (LEDRK03DL-320W-XDW-101WD)
- NOMA INLITEN Noma Inliten 55131-88 HW 18 ft. Multi Color Rope Light Set (482323)
- NOMA INLITEN Noma Inliten V32528 25 Light; C9 Halloween Set (136816)
- NOMA INLITEN Noma Inliten V34700-88 Halloween Set Orange Bulbs; 100 Light (150325)
- NOMA INLITEN Noma Inliten 47913-88 105 Count LED Twinkling Micro; Icicle Light Set; Blue (150684)
- NOMA INLITEN Noma Inliten 55043 9 ft. Warm White LED Rope Light Set (151308)
- CELEBRATIONS LED Micro Dot/Fairy Clear/Warm White 20 ct Novelty Christmas Lights 6.2 ft. (9922045)
- CELEBRATIONS Celebrations 2936-71 C9 Multi-Colored LED Ceramic 25 Light Set (9195017)
- Noma Inliten Holiday Lights