Shop All Decorative Light Bulbs
Noma Inliten
Noma Inliten 1115-3-88 HW 2.5V Red Replacement Bulbs
Mfr # 513695
Zoro # G303701045
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Noma Inliten
- MFR # 513695
- Zoro # G303701045
- Country of Origin China
- Category Decorative Light Bulbs
Description
Features
- Type - Holiday Wonderland Replacement Bulbs
- For 50, 100 & 150 Count Light Sets
- Voltage - 2.5V
- Color - Red
- Dimension - 3.75 x 4 x 0.25 in.
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- SYLVANIA Sylvania CF42DT/E/IN/835 42w W/ GX24q-4 Base- Neutral White- CFL Bulb (20871)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M1000Ml5Ac5M (M1000ML5AC5M)
- NOMA INLITEN Noma Inliten 1081-88 Flicker Flame Bulb C7 (700658)
- NOMA INLITEN Noma Inliten V10002-88 C7 Bubble Lite Replacement Bulb; Pack - 2 (174966)
- NOMA INLITEN Noma Inliten 11227-88 C9 LED Replacement Bulb; Warm White; Pack - 5 (151301)
- NOMA INLITEN Noma Inliten 11220-88 Mini LED Replacement Bulb; 5 Pack (151296)
- NOMA INLITEN Noma Inliten 11230-88 HW Multi C9 LED Transparent Replacement Bulb; 5 Pack (151349)
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3203)
- RACE SPORT 200W Ultra Loud Db Siren & Loudspeaker Pa System (RSCJB200DA)
- Noma Inliten Decorative Light Bulbs