Shop All Automotive Battery Accessories
Noco
Protective Washer, Gray, 3-45/64" L
Mfr # B603
Zoro # G5079258
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Polarity Neutral
- For Use With Battery
- Depth 3 29/32 in
- Connection Type Bolt
Product Information
- Brand Noco
- MFR # B603
- Zoro # G5079258
- UPC # 046221391046
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Depth | 3 29/32 in |
Length | 3 45/64 in |
Width | 3 11/16 in |
Overall Depth | 3 15/16 in |
Overall Height | 3 7/8 in |
Details
Item | Protective Washer |
Color | Gray |
Polarity | Neutral |
For Use With | Battery |
Connection Type | Bolt |
Attachment Type | Side, Top |
Housing Material | Felt |
Features | Eliminates Battery Corrosion for Increased Cranking Ability, Oil-Based Formula that does Not Dry or Evaporate, Stops Battery Corrosion for the Life of Battery |
Includes | (50) Terminal Protectors |
Material | Felt |
Compatible Product Type | Battery |
Description
Battery Corrosion Terminal Protectors, Color Gray, Connection Type Bolt, Housing Material Felt, Features Eliminates Battery Corrosion for Increased Cranking Ability, Oil-Based Formula that does Not Dry or Evaporate, Stops Battery Corrosion for the Life of Battery, Attachment Type Side, Top, Compatible Product Type Battery, Includes (50) Terminal Protectors, Material Felt, Overall Depth 3 15/16 in, Overall Height 3 7/8 in, Polarity Neutral, Width 3 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-LUBRIMATIC Filler, Radiator (75-025)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 3-1/10 In (KP20031)
- SCRUBBLADE Triangular, Windshield Wiper Blade, 19" (SB2100)
- MEGUIARS WAX Liquid, 16 Ounce Spray Bottle, Without Applicator (G7716)
- NOCO Battery Box, Snap Top Closure (HM484)
- NOCO Portable Power Pack, Boosting For 12 V DC Battery Volt, 100 A @ 12V, USB, Plastic, Auto/Manual (GB150)
- NOCO AC Port Plug, 1.5 ft L, Black (GCP2)
- NOCO Protective Washer, Gray, 10-13/32" L (MC303)
- NOCO Portable Power Pack, 7-45/64" W, 12VDC (GB40)
- NOCO Battery Box, Snap Top Closure (HM426)
- GROTE Marine Terminal, Lead, Neg (82-9542)
- Noco Automotive Battery Equipment