Shop All 12 Volt Adapters
Noco
Power Adapter, Portable, 15A, 12VDC, Capacity: 12V
Mfr # GC018
Zoro # G5079109
original price:
$10.89
5% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Capacity 12V
- Amps 15 A
- Dia. (In.) 16 in
- Voltage (DC) 12 V DC
Product Information
- Brand Noco
- MFR # GC018
- Zoro # G5079109
- UPC # 046221130850
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Dia. (In.) | 16 in |
Cord Length | 24 in |
Details
Item | Power Adapter |
Type | Portable |
Capacity | 12V |
Amps | 15 A |
Voltage (DC) | 12 V DC |
Used For | 12V Products |
Includes | Eyelet Terminals |
Features | Water Resistant Cap |
Number of Connections | 3 |
Ports | 12V Auxiliary Port |
Current | 20 A |
Color | Black, Red |
Product Type | Plug Adapter |
Description
Power Adapter, Product Type Plug Adapter, Number of Connections 3, Cord Length 24 in, Color Black, Red, Ports 12V Auxiliary Port, Includes Eyelet Terminals, Compatible Devices 12V Devices, Coffee Makers, Tire Inflators, Current 20 A, Features Water Resistant Cap, Operating Voltage 12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Hub Oil, Bottle, 32 oz, 85 cSt Viscosity (SUS at 100 F), Amber (10088)
- WESTWARD Oil Filter Wrench, Metal (45FF23)
- TRAILFX TOOL BOX, 60 SIDE MOUNT BOX (160601)
- LUMAPRO Miniature Lamp, 1141, 18W, S8, 12.8V, PK10 (1141-10PK)
- NOCO Power Adapter, Portable, 15A, 12VDC (GC017)
- NOCO Lighter Plug Adapter with Extension Cord (GC019)
- NOCO Power Outlet Twin Socket Splitter, 15A (GC020)
- WILSON Cellular Signal Booster Kit, 4G LTE, 110V (460119P)
- ROADPRO Replacement Cigarette Lighter, Fused, 12V (RPPS-225)
- CUSTOM ACCESSORIES Plug Lighter Twin (70051)
- LISLE ADAPTER THIN 40MMF/43300 (LI43440)
- Noco Automotive Electrical