Shop All Automotive Battery Accessories
This Product is Discontinued
Noco
OBDII Connector, 7.2A, 12VDC (Discontinued)
Mfr # GC012
Zoro # G5079212
This Product is Discontinued
Key Features
- Color Red/Black
- Connection Material Copper
- Insulation Material Rubber
- Polarity Neutral
- Attachment Type Top
Product Information
- Brand Noco
- MFR # GC012
- Zoro # G5079212
- UPC # 046221120455
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 24 in |
Details
Item | OBDII Connector |
Color | Red/Black |
Connection Material | Copper |
Insulation Material | Rubber |
Polarity | Neutral |
Attachment Type | Top |
Features | Quick Connect to Charger |
Max. Voltage | 12V DC |
For Use With | 12V Battery |
Max. Amps | 7.2A |
Connection Type | Bolt |
Gauge | 16 ga |
Housing Material | Plastic |
Description
OBDII Connector, Color Red/Black, Connection Type Bolt, Connection Material Copper, Housing Material Plastic, Insulation Material Rubber, Features Quick Connect to Charger, Attachment Type Top, Gauge 16 ga, Length 24 in, Polarity Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.