Noco GB50XL 1500A Boost XL Lithuim Jump Starter
Mfr # NOCGB50XL
Zoro # G604171561
Product Information
- Brand Noco
- MFR # NOCGB50XL
- Zoro # G604171561
- Country of Origin China
- Category Automotive Battery Accessories
Description
The GB50 is an ultra-portable, lightweight and compact lithium-ion jump starter for 12-volt batteries. With it, you can safely jump start a dead battery in seconds - up to 30 times on a single charge. The Boost XL is safe for anyone to use, featuring spark-proof technology, as well as reverse polarity protection. The GB50 lithium jump starter integrates with a high-output 200 lumen LED flashlight with seven light modes, holds its charge for up to one year and features a USB battery pack for recharging personal devices on the go - up to 6 smartphone recharges. Hot and Cold LED indicators of the internal battery determine when your Boost is outside operating temperatures to help protect your batteries and devices. It’s rated at 1,500 Amps, and suitable for use on gasoline engines up to 7 liters and up to 4.5 liter diesel engines, such as a car, van, boat, SUV, truck and more.
Specifications- Amperage: 1500A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Mechanic'S Seat (KTIXD74984)
- A & I PRODUCTS Constant Velocity Shaft less Implement Yoke 59.25" x8.5" x8.5" (A-BCL64810)
- ATP Auto Trans Oil Pan Gasket, SG-30 (SG-30)
- A & I PRODUCTS Inner Tube Yoke 3" x5" x4" (A-BP204066852-A)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- NOCO Portable Power Pack, 8-51/64" W, 12VDC (GB70)
- NOCO Battery Box, Snap Top Closure (HM484)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 24 (GX2440)
- NOCO Portable Power Pack, Boosting For 12 V DC Battery Volt, 100 A @ 12V, USB, Plastic, Auto/Manual (GB150)
- NOCO AC Port with Extension Cord, 13A, 12VDC (GCP1)
- GROTE Scotchlok Connector, 18-14 Ga, PK5 (84-2383)
- Noco Automotive Battery Accessories