Shop All Automotive Jump Starters
Noco
Jump Starter, 1250 A Input, 2 ft L Cable
Mfr # GBX45
Zoro # G706350741
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -4 Degrees F
- For Use With Battery Type Lead Acid
- Charger Function Boosting
- Timer Style Automatic
- Overall Height 6 4/5 in
Product Information
- Brand Noco
- MFR # GBX45
- Zoro # G706350741
- UPC # 046221200065
- Country of Origin Multiple
- Category Automotive Jump Starters
Dimensions
Overall Height | 6 4/5 in |
Overall Depth | 2 1/10 in |
Cable Length | 2 ft |
Overall Width | 3 3/10 in |
Power Cord Length | 24 in |
Description
Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V, Boost Current @ Voltage 1250 A @ 12V, Charging Current @ Voltage 2.1 A @5V, Maintaining Current @ Voltage 3 A @ 12V, Automatic, Cable Length 2 ft, Cable Wire Gauge 8 AWG, Charge Type USB, Charger Function Boosting, Charger Style Portable, Cold Cranking Amps @ Voltage 1250 A @ 12V, Indoor or Outdoor Use Indoor/Outdoor, Input Current 1,250 A, Input Voltage Not Applicable
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Plstc Hole Plugs 1/2" Hole Size P/R .030-.080" PK100 (9386PK)
- UWS Tote Box, EC20111 (EC20111)
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530XP)
- ATD TOOLS ATD Tools ATD-382 100 Pc. Mini-Care Fuse Assortment (ATD-382)
- NOCO Jump Starter, 2500 A Input, 2 ft L Cable (GBX75)
- NOCO Jump Charger (GB50)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB251)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- NOCO Jump Starter, 4250 A Input, 2 ft L Cable (GBX155)
- INTEGRATED SUPPLY NETWORK Clore Booster Pack - 12/24V - ES1224 (ES1224)
- Noco Automotive Jump Starters