Shop All Automotive Jump Starters
Noco
Jump Charger
Mfr # GB50
Zoro # G3631849
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Style Handheld Portable
- For Use With Battery Type AGM, EFB, Gel, Lead Acid, Wet Cell
- Boost Current @ Voltage 1500 A @ 12V
- For Battery Voltage 12 V DC
- Charger Function Boosting
Product Information
- Brand Noco
- MFR # GB50
- Zoro # G3631849
- UPC # 046221180176
- Country of Origin Multiple
- Category Automotive Jump Starters
Dimensions
Cable Length | 23 in |
Power Cord Length | 40 in |
Details
Item | Jump Charger |
Charger Style | Handheld Portable |
For Use With Battery Type | AGM, EFB, Gel, Lead Acid, Wet Cell |
Boost Current @ Voltage | 1500 A @ 12V |
For Battery Voltage | 12 V DC |
Charger Function | Boosting |
Automatic/Manual | Automatic/Manual |
Input Voltage | 12 V DC |
Description
Jump Charger, For Use With Battery Type AGM, EFB, Gel, Lead Acid, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 1500 A @ 12V, Automatic/Manual, Cable Length 23 in, Charger Function Boosting, Charger Style Handheld Portable, Input Voltage 12 V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 04-14 F150 TAILGATE MAT BLACK (50-6505)
- GATES Engine Cooling System Pressure Tester Adapter, 31409 (31409)
- QUICKCABLE Cc Lead Straight Jumper, 1 Gauge, 8" (7502-001)
- WESTWARD Master Tubing Service Kit, 13 pcs. (45FF43)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- NOCO Jump Starter, 2500 A Input, 2 ft L Cable (GBX75)
- NOCO Jump Starter, 4250 A Input, 2 ft L Cable (GBX155)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- INTEGRATED SUPPLY NETWORK Clore 800 Start Assist Amp 12V Capacitor Jump Starter - JNC8800 (JNC8800)
- Noco Automotive Jump Starters