Shop All Automotive Battery Accessories
This Product is Discontinued
Noco
Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 12 (Discontinued)
Mfr # GEN2
Zoro # G5121459
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Battery Charging and Maintenance
- Material Plastic
- For Battery Voltage 12
- Overall Height 3 7/64 in
- Charging Amps @ Voltage 20A @ 12 V
Product Information
- Brand Noco
- MFR # GEN2
- Zoro # G5121459
- UPC # 046221090000
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Height | 3 7/64 in |
Overall Depth | 3 7/64 in |
Overall Width | 6 13/32 in |
Cable Length | 6 19/64 ft |
AC Cord Length | 6 ft |
Power Cord Length | 6 ft |
Description
Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell, Automatic/Manual Automatic/Manual, For Battery Voltage 12 V DC, Boost Current @ Voltage 1000 A @ 12V, Charging Current @ Voltage 20 A @ 14.4V, Maintaining Current @ Voltage 10 A @ 12V, 10 A @ 6V, Cable Length 6.3 ft, Cable Wire Gauge 14 AWG, Charge Type Smart, Charger Function Charging, Maintaining, Cold Cranking Current @ Voltage 100 A @ 12V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.