Shop All Automotive Battery Chargers
Noco
Charger
Mfr # GENIUS1
Zoro # G3631550
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Current @ Voltage 1 A @ 12V, 1 A @ 6V
- Maintaining Current @ Voltage 1 A @ 12V, 1 A @ 6V
- Automatic/Manual Automatic
- For Battery Voltage 6 V DC, 12 V DC
- Charger Style Handheld Portable
Product Information
- Brand Noco
- MFR # GENIUS1
- Zoro # G3631550
- UPC # 046221190021
- Country of Origin Multiple
- Category Automotive Battery Chargers
Dimensions
Cable Length | 8.8 ft |
Details
Item | Battery Charger |
Charging Current @ Voltage | 1 A @ 12V, 1 A @ 6V |
Maintaining Current @ Voltage | 1 A @ 12V, 1 A @ 6V |
Automatic/Manual | Automatic |
For Battery Voltage | 6 V DC, 12 V DC |
Charger Style | Handheld Portable |
Charger Function | Charging, Maintaining |
For Use With Battery Type | AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell |
Charge Type | Auto On/Off |
Description
Battery Charger, Charger Style Handheld Portable, For Use With Battery Type AGM, Deep Cycle, EFB, Gel, Lead Acid, Lithium, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V DC, 12 V DC, Charging Current @ Voltage 1 A @ 12V, 1 A @ 6V, Maintaining Current @ Voltage 1 A @ 12V, 1 A @ 6V, Cable Length 8.8 ft, Charge Type Auto On/Off, Charger Function Charging, Maintaining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Sealed Toggle Switch SPDT On-On 3 Wire (55025-03-BP)
- SUR&R Connector, For 90 deg. Fuel Lines, PK2 (KP135)
- ROBINAIR Tracker Dye Cleaner (16212)
- DAYCO 74-90 Cubcadpoeq/Montgowardl Industrial Belt, Bp90 (BP90)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- NOCO Charger (GENIUS2D)
- NOCO Battery Charger, 25 A Input, 6 ft L Cable (GENIUSPRO25)
- NOCO Accessory Kit, 12 V DC, 65 W (GBC011)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GENPRO10X1)
- NOCO Charger (GENIUS2)
- TOPDON Smart Charger, Stable Power Supply, and Battery Tester (TB8000)
- Noco Automotive Chargers, Jumpers & Accessories