Shop All Automotive Battery Chargers
Noco
Battery Charger, 10 A Input, 6 ft L Cable
Mfr # GENPRO10X1
Zoro # G406350713
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charge Type Auto On/Off, Trickle
- Power Cord Length 72 in
- Automatic/Manual Automatic
- Input Voltage 12V
- Charger Function Charging
Product Information
- Brand Noco
- MFR # GENPRO10X1
- Zoro # G406350713
- UPC # 046221190472
- Country of Origin Multiple
- Category Automotive Battery Chargers
Dimensions
Power Cord Length | 72 in |
Overall Height | 5 5/8 in |
Cable Length | 6 ft |
Overall Width | 5 13/16 in |
Overall Depth | 2 13/16 in |
Details
Charge Type | Auto On/Off, Trickle |
Item | Battery Charger |
Automatic/Manual | Automatic |
Input Voltage | 12V |
Charger Function | Charging |
For Battery Voltage | 12 V |
Charger Style | Mounted |
For Use With Battery Type | AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell |
Input Current | 10 A |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Standards | CE Certified, ETL, FC |
Includes | (2) Self-Tapping Screws, GENPRO10X1 On-Board Battery Charger |
Charging Current @ Voltage | 10 A @ 12V |
Maintaining Current @ Voltage | 10 A @ 12V |
Description
Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 10 A @ 12V, Maintaining Current @ Voltage 10 A @ 12V, Cable Length 6 ft, Charge Type Auto On/Off, Trickle, Charger Function Charging, Includes (2) Self-Tapping Screws, GENPRO10X1 On-Board Battery Charger, Input Current 10 A, Input Voltage 12V
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Seat Cover, Roll, Plastic, PK500 (M-FG-P9943-15)
- RANCH HAND 17-C F250/F350/F450 SPORT REAR BUMPER-LIGHTED W/SENSOR PLUGS (SBF171BLSL)
- BLUE SEA SYSTEMS Blue Sea Systems 6006-BSS m-Series Mini On-Off Battery Switch with Knob- Red (6006-BSS)
- SEACHOICE Lead Alloy Battery Terminal, Universal, 10 Pack (13730)
- NOCO Accessory Kit, 12 V DC, 65 W (GBC011)
- NOCO Battery Charger, 15 A Input, 6 ft L Cable (GEN5X3)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- NOCO Battery Charger, 25 A Input, 6 ft L Cable (GENIUSPRO25)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- NOCO Charger (GENIUS1)
- ATD TOOLS ATD Tools ATD-5488 Battery Load Tester; 100Amp (ATD-5488)
- Noco Automotive Battery Chargers