Shop All Hard Case Storage
Noco
Accessory Kit, For GB70
Mfr # GBC014
Zoro # G906350725
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EVA
- Features Additional Pockets for Related Boost Accessories
- Overall Length 12 3/8 in
- Overall Width 5 7/16 in
Product Information
- Brand Noco
- MFR # GBC014
- Zoro # G906350725
- UPC # 046221170283
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 12 3/8 in |
Overall Width | 5 7/16 in |
Overall Height | 8 1/8 in |
Details
Color | Black |
Material | EVA |
Features | Additional Pockets for Related Boost Accessories |
Type | GB70 EVA Protection Case |
Item | Accessory Kit |
Used For | GB70 |
Compatible with Manufacturer Model Number | GB70 |
Product Type | Protective Case |
Compatible Manufacturer Part Number | GB70 |
Compatible Manufacturer Model Number | GB70 |
For Use with Mfr. Model Number | GB70 |
For Use With Mfr. Model Number | GB70 |
Description
Accessory Kit, Compatible with Manufacturer Model Number GB70, Color Black, Includes Not Applicable, Material EVA, Product Type Protective Case, Features Additional Pockets for Related Boost Accessories, Overall Height 8 1/8 in, Overall Length 12 3/8 in, Overall Width 5 7/16 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spanner Wrench Set, L 12 in. (32J050)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5122)
- INGERSOLL-RAND ANVIL 1/2" F/1077XPA - PART (IR1077XP-44)
- NOCO Accessory Kit, For GBX75 (GBC103)
- NOCO Accessory Kit, For GB20/40 (GBC013)
- NOCO Accessory Kit, For GB150 (GBC015)
- NOCO Accessory Kit, For GBX155 (GBC104)
- NOCO Accessory Kit, For GBX45 (GBC101)
- NOCO Accessory Kit, For GBX55 (GBC102)
- NANUK CASES Case with Foam for 2 Bodies DSLR Silver (935S-080SV-0A0-20060)
- Noco Hard Case Storage