Shop All Vacuum Accessories
Nobles
Vacuum Cleaner Nozzle, 1-1/2 in. dia.
Mfr # 9013731
Zoro # G2088549
Free Shipping & Returns
$91.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Length 13 1/2 in
- Width 4 1/2 in
- For Hose Diameter 1 1/2 in
Product Information
- Brand Nobles
- MFR # 9013731
- Zoro # G2088549
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 13 1/2 in |
Width | 4 1/2 in |
For Hose Diameter | 1 1/2 in |
Depth | 3 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Nobles, Tennant |
For Vacuum Type | Backpack Vacuum |
For Use With | Mfr. No. 9013486, 9013484, 9013478, 9013485, 9013476, 9013477 |
Item | Floor Tools and Nozzles |
Includes | Carpet Upholstery Tool |
Attachment Product Grouping | Floor Tools and Nozzles |
Fits Vacuum Models | Aspen-10, Aspen-6, Aspen-6B, V-BP-10, V-BP-6, V-BP-6B |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 13 1/2 in, Width 4 1/2 in, Depth 3 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models Aspen-10, Aspen-6, Aspen-6B, V-BP-10, V-BP-6, V-BP-6B, Includes Carpet Upholstery Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Drum Liner, 55 gal Capacity, Poly, Black (FG-03812-10A)
- TRIMACO HVAC Protective Film, 1.5 mil, 24"x200 ft. (88044)
- HOUSEHOLD ESSENTIALS Clothesline Spreader Alu (286)
- HOOVER COMMERCIAL Vacuum Cleaner Charger, Plastic, 14" L (CH90002)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- NOBLES Nanoclean WCM, ecH2O, 270mL Cartridge (9013646)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- NOBLES Power Cord, 50 ft. (9013520)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- PROTEAM Motor Mount Screw Kit (101271)
- Nobles Vacuum Accessories