Shop All Vacuum Accessories
Nobles
Vacuum Cleaner Charger, Plastic, 71" L
Mfr # 1237435
Zoro # G6567169
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 71"
- Fits Vacuum Brand Nobles
- For Vacuum Type Upright Vacuum
- For Use With Mfr. No. 1236915
Product Information
- Brand Nobles
- MFR # 1237435
- Zoro # G6567169
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 71" |
Details
Material | Plastic |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Upright Vacuum |
Item | Charger |
For Use With | Mfr. No. 1236915 |
Fits Vacuum Models | 1236915 |
Description
Charger, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1236915
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT FILTER - 5680/5700 (1037821)
- OIL-DRI Ready Green Oil Base Sweeping Compound (L91050RG)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 6 PK (100354-99991-4Q)
- INTEX SUPPLY Intex Supply 256188 10 x 11 in. Cloth-Like Rags; 200 Count (256188)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- NOBLES Vacuum Cleaner Nozzle, 1-1/2 in. dia. (9013731)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- NOBLES Nanoclean WCM, ecH2O, 270mL Cartridge (9013646)
- NOBLES Rear Squeegee Blade, Linatex Material (1203953)
- DEWALT Vacuum Hose, 1 1/4 in dia., Black/Gray (DXVA25-1043)
- Nobles Vacuum Accessories