Shop All Floor Scrubber Parts
Nobles
Rotary Brush, 28 In. Machine
Mfr # 1220218
Zoro # G0435644
product price: $231.00
/ea
Free Shipping & Returns
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-SS5-0020
- Machine Size 28 in
- Floor Application Cleaning, Scrubbing
- Brush Size 14"
- Trim Length 1 7/8 in
Product Information
- Brand Nobles
- MFR # 1220218
- Zoro # G0435644
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 28 in |
Brush Size | 14" |
Trim Length | 1 7/8 in |
Pad/Brush Size | 14 in |
Block Size | 13 1/2 in |
Bristle Dia. | 0.035 in |
Brush Diameter | 14 in |
Bristle Diameter | 0.04 in |
Fits Machine Size | 28 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS5-0020 |
Floor Application | Cleaning, Scrubbing |
Bristle Material | Polypropylene |
Bristle Color | Black |
Pad/Brush Shape | Round |
Includes | (2) Brushes |
Features | For Indoor or Outdoor Use |
Application | Scrubbing, Sweeping |
Material | Polypropylene |
Shape | Round |
Compatible with Manufacturer Part Number | T5, T500, T500e, T5e |
Description
Rotary Brush, Application Scrubbing, Sweeping, Fits Machine Size 28 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 14 in, Trim Length 1 7/8 in, Block Size 13 1/2 in, Compatible with Manufacturer Part Number T5, T500, T500e, T5e, Bristle Diameter 0.04 in, Compatible with Grainger Part Number Not Applicable, Features For Indoor or Outdoor Use, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12 (54260)
- ALL-SOURCE 7 In. Natural Whisk Broom (60117)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Red (31044)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.7 mil, Black, 100 PK (X7658WK R01)
- NOBLES Side Brush, Nylon (9009995)
- NOBLES Polyurethane Wheel (630477)
- NOBLES Side Brush, Nylon (9010039)
- NOBLES Scrub Brush, 17 in., Poly, 0.028 in. dia. (1213035)
- NOBLES Strap, Drain Cap (1019563)
- NOBLES Bumper Wheel (1010560)
- GOFER PARTS Replacement Solution Valve For Nobles/Tennant 1022106, Nobles/Tennant 9016494 (GVALV1202)
- Nobles Floor Scrubber Parts