Shop All Squeegee Parts
Nobles
Replacement Squeegee Blade, 2-1/2" W
Mfr # 1223125
Zoro # G6525753
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Curved
- Color Red
- Chemical Resistant No
- Blade Shape Curved
Product Information
- Brand Nobles
- MFR # 1223125
- Zoro # G6525753
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 15/16 in |
Blade Width | 40 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Curved |
Color | Red |
Chemical Resistant | No |
Item | Rear Replacement Squeegee Blade |
Blade Shape | Curved |
Product Type | Rear Squeegee Blade |
Compatible Manufacturer Part Number | T350, T350AMR |
Blade Material | Linatex |
Resistance Properties | Cut Resistant, Tear Resistant |
Description
Rear Replacement Squeegee Blade, Product Type Rear Squeegee Blade, Blade Material Linatex, Blade Shape Curved, Blade Width 40 in, Color Red, FDA Compliant No, Compatible Grainger Part Number 61DW95, 61DW96, Compatible Manufacturer Part Number T350, T350AMR, Color Coding System No, Resistance Properties Cut Resistant, Tear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- E. JAMES Wash Machine Hose, Female, Elbow, 6ft., PK2 (3806FE)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Plastic Block Brush (G1308HHP)
- BETCO Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1450400)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1222961)
- NOBLES Rear Squeegee Blade {Linatex} (1023399-G)
- NOBLES RH Squeegee Retainer (1017832)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1223124)
- NOBLES Gum Rubber Rear Squeegee Blade (1014093)
- NOBLES Front Squeegee Blade {Linatex} (390943-G)
- UNGER Acme thread adapter, Plastic, Green (FWAI0)
- Nobles Squeegee Parts