Shop All Squeegee Parts
Nobles
Replacement Squeegee Blade, 2-1/2" W
Mfr # 1223124
Zoro # G6524152
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Curved
- Color Red
- Chemical Resistant No
- Product Type Front Squeegee Blade
Product Information
- Brand Nobles
- MFR # 1223124
- Zoro # G6524152
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 2 47/64 in |
Blade Width | 37 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Curved |
Color | Red |
Item | Front Replacement Squeegee Blade |
Chemical Resistant | No |
Product Type | Front Squeegee Blade |
Compatible Manufacturer Part Number | T350, T350AMR |
Blade Material | Linatex |
Blade Shape | Curved |
Description
Front Replacement Squeegee Blade, Product Type Front Squeegee Blade, Blade Material Linatex, Blade Shape Curved, Blade Width 37 in, Color Red, FDA Compliant No, Compatible Grainger Part Number 61DW95, 61DW96, Compatible Manufacturer Part Number T350, T350AMR, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Blue 1 gal Bucket (001GBLCL012)
- NOVUS PRODUCTS Broom Set, Blue, Rubber (SB9SET)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70394)
- DIVERSEY Carpet Extraction Cleaner, 2.5 L Bottle, 2 PK (101109762)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1222960)
- NOBLES Front Squeegee Blade {Linatex} (1023398-G)
- NOBLES Rear Squeegee Blade {Linatex} (1021333-G)
- NOBLES Rear Squeegee Blade {Linatex} (1011456-G)
- NOBLES Squeegee Blade, Oil Resistant Rubber (1014092)
- NOBLES Front Squeegee Blade {Linatex} (390923-G)
- COMPANION TOOLS Ledger Squeegee Handle 7 Inch (CTL7)
- Nobles Squeegee Parts