Shop All Vacuum Accessories
Nobles
Power Cord, 50 ft.
Mfr # 9013520
Zoro # G2088530
product price: $143.00
/ea
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Fits Vacuum Brand Nobles
- For Vacuum Type Backpack Vacuum
- For Use With Mfr. No. 9013486, 9013484, 9013478, 9013485, 9013476, 9013477
- Fits Vacuum Models 9013476, 9013477, 9013478, 9013484, 9013485, 9013486
Product Information
- Brand Nobles
- MFR # 9013520
- Zoro # G2088530
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 50 ft. |
Details
Fits Vacuum Brand | Nobles |
For Vacuum Type | Backpack Vacuum |
Item | Power Cord |
For Use With | Mfr. No. 9013486, 9013484, 9013478, 9013485, 9013476, 9013477 |
Fits Vacuum Models | 9013476, 9013477, 9013478, 9013484, 9013485, 9013486 |
Description
Power Cord, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9013476, 9013477, 9013478, 9013484, 9013485, 9013486
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall (1A849)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, White, Plastic, 8 in L Overall (44015)
- MAGNOLIA BRUSH Magnolia Replacement Head for #22 Best All-Purpose Broom (2224-A)
- B & K Flow-Easy Liquid Drain Opener 20 oz (FE20)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- NOBLES Nanoclean WCM, ecH2O, 270mL Cartridge (9013646)
- NOBLES Vacuum Cleaner Nozzle, 1-1/2 in. dia. (9013731)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- CLEVA ACCESSORIES - DOMESTIC Cleva Accessories - Domestic Vacuum Detail Cleaning Accessory Kit V1MK (V1MK)
- Nobles Vacuum Accessories