Shop All Floor Machine Pads
Nobles
Pad Driver, 20in.Pad Sz, For MV-SS300-0003
Mfr # 1212960
Zoro # G2088451
product price: $260.30
/ea
Free Shipping & Returns
$260.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 20 in
- Material Polyethylene Rotomold
- Machine Size 20 in
- Pad/Brush Size 20 in
- For Use With 39DK99
Product Information
- Brand Nobles
- MFR # 1212960
- Zoro # G2088451
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 20 in |
Machine Size | 20 in |
Pad/Brush Size | 20 in |
Brush Size | 20" |
Bristle Dia. | 0.018" |
Block Size | 1" |
Diameter | 20 in |
Fits Machine Size | 20 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | 39DK99 |
Series | T300E, T350 |
Shape | Round |
Color | Gray |
Thickness | 12 in |
Product Type | Pad Driver |
Speed - Maximum | 230 RPM |
Description
Pad Driver, Color Gray, Diameter 20 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 230 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number 39DK99, Includes Not Applicable, Thickness 12 in, Features Not Applicable, Series T300E, T350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAWNY Brawny Professional Paper Towels, White, 5 PK (GPC2905003)
- OSBORN Masonry Brush (0005910000)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- CONTEC Cleaning Wipes, Polyester, 150 Wipes, 9 in x 9 in, 8 PK (495353-903)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Pad Driver, 16 In. Machine (1220222)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- Nobles Floor Machine Pads