Shop All Floor Machine Pads
Nobles
Pad Driver, 16 In. Machine
Mfr # 1220222
Zoro # G0265072
product price: $349.80
/ea
Free Shipping & Returns
$349.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 16 in
- Material Polyethylene Rotomold
- Machine Size 16 in
- Pad/Brush Size 16 in
- For Use With Mfr. No. MV-SS5-0022
Product Information
- Brand Nobles
- MFR # 1220222
- Zoro # G0265072
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 16 in |
Machine Size | 16 in |
Pad/Brush Size | 16 in |
Block Size | 15-7/16" |
Diameter | 16 in |
Fits Machine Size | 32 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | Mfr. No. MV-SS5-0022 |
Bristle Color | Black |
Series | T5, T500, T500E, T5E |
Shape | Round |
Color | Gray |
Includes | (2) Brushes |
Thickness | 3 in |
Speed - Maximum | 220 RPM |
Product Type | Pad Driver |
Description
Pad Driver, Color Gray, Diameter 16 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 220 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number Not Applicable, Includes (2) Brushes, Thickness 3 in, Series T5, T500, T500E, T5E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 2.5 Gallon (RMR862.5G)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz Multi, PK 6 (PGC97799CT)
- GOLDEN STAR 5 in Waxer Mop, Blue, PK3 (AST30BWL5-3PK)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- NOBLES Pad Driver, 20in.Pad Sz, For MV-SS300-0003 (1212960)
- 3M Burnishing Pad, 27 In, Sky Blue, PK5 (3050)
- Nobles Floor Machine Pads