Shop All Vacuum Accessories
Nobles
Backpack Vacuum, 6 qt., Aluminum Wands, 10A
Mfr # 9013476
Zoro # G2015511
product price: $756.00
/ea
Free Shipping & Returns
$756.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Height 25 in
- Filter Type HEPA
- Air Flow 111 cfm
- Hz 60
Product Information
- Brand Nobles
- MFR # 9013476
- Zoro # G2015511
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Height | 25 in |
Diameter | 11" |
Cord Length | 50 ft. |
Hose Length | 12 ft |
Power Cord Length | 50 ft |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 111 cfm, Weight 13 lb, Height 25 in, Sound Level 67 dB, Number of Motor Stages 1, Power 1,200 W, Current 10 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 12 ft, Power Cord Length 50 ft, Series Aspen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CLEAN BOULDER CITRI-LIFT Powered Liquid Laundry Detergent (NEW-LDN-UN)
- ETTORE PRODUCTS COMPANY 8" Pro Ss Squeegee (11108)
- PINE-SOL CloroxPro Multi-Surface Cleaner Concentrated, Sparkling Wave Scent, 80 oz Bottle, PK3 (60609CT)
- TOUGH GUY Stainless Steel Cleaner, Citrus, 20 oz. (24Y898)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- NOBLES Nanoclean WCM, ecH2O, 270mL Cartridge (9013646)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- NOBLES Power Cord, 50 ft. (9013520)
- NOBLES Vacuum Cleaner Nozzle, 1-1/2 in. dia. (9013731)
- NOBLES Rear Squeegee Blade, Linatex Material (1203953)
- BROAN Wall Control, Off/Low/High Speed (VT4W)
- Nobles Vacuum Accessories