Shop All Pallet Jacks
Noblelift
HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS
Mfr # AC55-2748NW
Zoro # G9778874
product price: $454.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Product Information
- Brand Noblelift
- MFR # AC55-2748NW
- Zoro # G9778874
- Country of Origin China
- Category Pallet Jacks
Description
Heavy Duty Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 5500lbs, Fork Size: 27"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Nylon Steering wheel, Nylon Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- DAYTON Web Sling, Endless - Type 5, 4 ft L, 1 in W, Polyester, Gray (2MJX7)
- MAGLINER Mold On Rub Wheel, UseW/Mfr.No. HTMK49C1R (10815)
- BISON LIFTING EQUIPMENT 3 Ton Geared Trolley, 20 Ft, 3.47" - 6.6" (GT030-20)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x60" – CAPACITY: 4400 LBS (ACL44-2760)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-3348-2431)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x72" – CAPACITY: 4400 LBS (ACL44-2172)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 21"x45" - CAPACTY: 3300 LBS (SLP33-2148)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x42" – CAPACITY: 5500 LBS (AC55-2142)
- NOBLELIFT QUICK LIFT PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (ACF44-2748)
- LYFTEX PREMIUM PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXP55-2148)
- Noblelift Pallet Jacks & Pallet Tilters