Shop All Pallet Jacks
Noblelift
HVY DTY PALLET JACK-FORK SIZE: 27"x48"–CAPACITY: 5500 LBS-STEEL WHEELS
Mfr # AC55-2748SW
Zoro # G9778831
product price: $448.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Product Information
- Brand Noblelift
- MFR # AC55-2748SW
- Zoro # G9778831
- Country of Origin China
- Category Pallet Jacks
Description
Heavy Duty Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 5500lbs, Fork Size: 27"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", All Steel Steering wheel, All Steel Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0745024)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down, 2PK (TWS65-5210-GR-2)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack Truck GWK-7HBW23-LW-XL - Fits Toyota Model# 7HBW23 (GWK-7HBW23-LW-XL)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x36" – CAPACITY: 5500 LBS (AC55-2136)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- NOBLELIFT PREMIUM PALLET JACK WITH SCALE - FORK SIZE: 27"x48" – CAP: 4400 LBS (SAC44-2748)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 21"x45"-CAPACTY: 3300 LBS-Li-ion BAT. (PTE33N-2145)
- NOBLELIFT SEMI ELECTRIC HIGH LIFT PALLET JACK-FORK SIZE: 21"x48"-CAP: 3300 LBS (DGB33-2148)
- VESTIL PALLET TRUCK POWER DRIVE 27X48 3000# (EPT-2748-30)
- Noblelift Pallet Jacks