Shop All Pallet Jacks
Noblelift
HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 6600 LBS
Mfr # AC66-2748
Zoro # G9779139
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Product Information
- Brand Noblelift
- MFR # AC66-2748
- Zoro # G9779139
- Country of Origin China
- Category Pallet Jacks
Description
High Capacity, Super Heavy Duty Manual Pallet Jack AC66 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 6600lbs, Fork Size: 27"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Green Vinyl (G08-EEX-XBN)
- LOOS Thimble, 7/32 to 1/4 In, 302/304 SS (AN100-C8)
- ZORO SELECT Guard Post, Corner, Single, H18 1/2In (5W808)
- CHECKERS Wheel Chock, 12" D, 6" H, 11" W, Black, PR (RC5512-P-U)
- NOBLELIFT ULTRA-LOW PROFILE PALLET JACK - FORK SIZE: 27"x44", CAPACITY: 2200 LBS (AC-UL22-2744)
- NOBLELIFT FOUR-WAY PALLET JACK - FORK SIZE: 33"x48" – CAPACITY: 4400 LBS (AC-4WAY-3348)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 21"x45" - CAPACTY: 3300 LBS (SLP33-2148)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x36" – CAPACITY: 5500 LBS (AC55-2736)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x42" – CAPACITY: 5500 LBS (AC55-2142)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- Noblelift Pallet Jacks & Pallet Tilters