Shop All Pallet Jacks
Noblelift
HEAVY DUTY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS
Mfr # AC55-2148
Zoro # G9778795
product price: $465.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Product Information
- Brand Noblelift
- MFR # AC55-2148
- Zoro # G9778795
- Country of Origin China
- Category Pallet Jacks
Description
Heavy Duty Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 5500lbs, Fork Size: 21"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- OTC Dual Wheel Dolly, High Lift, 47-41/64 in L (5105B)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- PEGASUS Caster, Swivel Plate, Cast Iron, 125 lb. (P2S-C020G-P)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 21"x45" - CAPACTY: 3300 LBS (SLP33-2148)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAPACTY: 3300 LBS-Li-ion BAT. (PTE33N-2745)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE: 27"x48"–CAPACITY: 5500 LBS-STEEL WHEELS (AC55-2748SW)
- NOBLELIFT STAINLESS STEEL PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACS44-2748)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x80" – CAPACITY: 4400 LBS (ACL44-2780)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- Noblelift Pallet Jacks