Shop All Pallet Jacks
Noblelift
HEAVY DUTY PALLET JACK - FORK SIZE: 18"x48" – CAPACITY: 5500 LBS
Mfr # AC55-1848
Zoro # G9779041
product price: $482.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Product Information
- Brand Noblelift
- MFR # AC55-1848
- Zoro # G9779041
- Country of Origin China
- Category Pallet Jacks
Description
Heavy Duty Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 5500lbs, Fork Size: 18"W x 48"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58IEEX2)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- COTTERMAN 70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A3E10B3 SS P6 P8)
- RWM 30,000 lb. Capacity Steel Turntable Swivel Section 8-1/2" x 8-1/2" Plate (T125-LMRT)
- NOBLELIFT ULTRA-LOW PROFILE PALLET JACK - FORK SIZE: 27"x44", CAPACITY: 2200 LBS (AC-UL22-2744)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x72" – CAPACITY: 4400 LBS (ACL44-2772)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x42" – CAPACITY: 5500 LBS (AC55-2142)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- NOBLELIFT PREMIUM GALVANIZED PALLET JACK-FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACZ44-2748)
- GLOBAL INDUSTRIAL Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 21 x 48 Forks (989032)
- Noblelift Pallet Jacks & Pallet Tilters