Shop All Pallet Jacks
Noblelift
EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x80" – CAPACITY: 4400 LBS
Mfr # ACL44-2180
Zoro # G9778603
original price:
$1,114.57
26% off
new price: $823.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Product Information
- Brand Noblelift
- MFR # ACL44-2180
- Zoro # G9778603
- Country of Origin China
- Category Pallet Jacks
Description
Extra-Long Forks Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 21"W x 80"L, Min. Lowered Height 2.95", Max. Lifting Height: 7", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH100-10-G)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Nylon, Black (EEF2-904CW-12)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x36" – CAPACITY: 5500 LBS (AC55-2736)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 27"x45"-CAPACTY: 2800 LBS-Li-ion BAT. (PTE28Q-2745)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 27"x60" – CAPACITY: 4400 LBS (ACL44-2760)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- Noblelift Pallet Jacks