Shop All Stackers
Noblelift
2600 lb. Lithium-Ion Electric Walkie Straddle Stacker
Mfr # 892PSE26N142
Zoro # G311635899
product price: $12,424.99
/ea
Free Shipping & Returns
$12,424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Easily maneuver pallets with this Noblelift 2600 lb. lithium-ion electric walkie straddle stacker PSE26N-142. This unit is designed for light-duty applications and it is especially ideal for use on mezzanines in warehouses. It is compact and lightweight making it easy to operate in tight spaces. The ergonomic design ensures maximum user comfort during daily operations. With an adjustable straggle leg this stacker can work with a variety of pallet sizes. The straddle leg is constructed of solid steel for stable safe use. This unit boasts a 2600 lb. capacity and a maximum lift height of 142''.This unit operates using a 24V 60Ah lithium-ion battery for maintenance-free operation. It has a built-in charger that charges fully in only 2 hours allowing you to quickly charge the unit during breaks or between operations. An integrated battery management system controls all important parameters and the performance of the battery.The dual butterfly-style thumb controls activate the emergency reverse the horn and the lifting and lowering of the unit. By holding down the Turtle speed button you can operate the stacker with the tiller in the upright position to safely maneuver in tight spaces. For optimal performance the wide mast gives the operator an unobstructed view of the 42'' forks to easily position loads.This stacker offers simple maintenance with no special tools required to access any components. It includes a battery discharge indicator an operating hour counter and on-board diagnostics via error codes. Plus it incorporates CAN-BUS technology for an easier and quicker analysis and adjustments. To easily access this machine and switch operators it comes with a keyless PIN code panel and RFID card access.Overall Dimensions:Length: 70 7/16''Width: 58 3/8''Height: 90 1/8'' - 161 7/16''Capacity: 2600 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Supports, Stock Stand, H to47-1/2In (HSS-18)
- CM HercAlloy Sling Hook, 38 In Trade, 8800 Lb Load, 80100 Grade, Eye Attachment, Steel Alloy (458625)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Blue (D-250-LD)
- ALL GEAR Adj Rope Sling, 3/4 x 4-11 Ft (AG12SPWS34411)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 78" - CAP: 2200 LBS (PSE22MSL-78)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63"-CAP: 2200 LBS (SPN22-63)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 118" - CAP: 2200 LBS (SFH22-118)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- Noblelift Lifting Trucks