Shop All Stackers
Noblelift
2200 lb. Manual Hydraulic Stacker with 118'' Max Lift Height SFH22-118
Mfr # 892SFH22118
Zoro # G411635966
Free Shipping & Returns
$5,218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Safely lift your products with ease using this Noblelift manual hydraulic stacker with 118'' max lift height SFH22-118 and a 2200 lb. capacity. Ideal for lifting skids racks loads and objects its forks and straddle legs adjust from side to side to accommodate differing load widths. With two rigid and two swivel casters this stacker provides four-wheel support when dealing with heavy loads. The comfortable ergonomic steering handle is spring-loaded and the dual-push handles mounted to the mast are at a comfortable height for easy handling.This stacker features wheel locks and a safety screen to protect the operator while in use. For added convenience the load can be lifted using the handle or the hydraulic foot pedal that folds up and out of the way when you are finished using it. Additionally the forks lower to a minimum height of 2 3/4'' and lift to a maximum height of 118''. Maximize efficiency in your space using this Noblelift stacker!Overall Dimensions:Length: 56''Width: 43'' - 54''Height: 79 1/2''Fork Dimensions:Length: 36''Width: 4''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30648)
- CHG Plate Mount Caster w/ 3" Wheel (CMP1-3BPN)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63"-CAP: 2200 LBS (SPN22-63)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138" - CAP: 2200 LBS (PSE22LSL-138)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- Noblelift Stackers