Shop All Manual Motor Switches
Noark
Motor Operat 120 Vac/Dc Ul489
Mfr # MOD21NA
Zoro # G7166837
original price:
$560.90
17% off
new price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Noark
- MFR # MOD21NA
- Zoro # G7166837
- Country of Origin China
- Category Manual Motor Switches
Details
Item | Motor Operat 120 VAC/DC,Ul489 |
Description
Motor Operat 120 VAC/DC,Ul489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- SQUARE D Pwr Dist Block, 760A, 3P, 2AWG-500 MCM, 600V (9080LBC365208)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR5G)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364R)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBA2)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- SQUARE D Operating Handle (KCG2YZ)
- KILLARK Motor Starter, Toggle, 20A, 1/2In Hubs, 2P (XSX-42)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- Noark Manual Motor Switches