Shop All Circuit Breakers
Noark
Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve
Mfr # B1H3C10
Zoro # G7163626
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1H
- Amps 10A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Product Information
- Brand Noark
- MFR # B1H3C10
- Zoro # G7163626
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.1 in |
Depth | 3.11 in |
Height | 4.3 in |
Details
Item | Circuit Breaker |
Series | B1H |
Amps | 10A |
Number of Poles | 3 |
AC Voltage Rating | 480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 480V AC/125V DC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | 125V DC |
Curve Type | C |
Description
Mcb 3P,10A,480VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid T Assembly, Stamped Alum., 1/2" (RLT050)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- SQUARE D Combination Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (SQ569536)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3020)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- Noark Circuit Breakers